Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee/Column Milling Machine, 1ph, 115/230V

  • Mfr # 690156

  • Zoro # G9879003


product price: $14,342.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Table Size (In.)
7-7/8" x 35-3/4"
Voltage
115/230V
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690156
Zoro #
G9879003
UPC #
662755516054
Country of Origin
China

Dimensions

Table Size (In.)
7-7/8" x 35-3/4"
T-Slot Size (In.)
3,5/8
Overall Height
78 in
Overall Depth
55 in
Quill Dia.
3 3/8 in
Overall Width
52 in
Spindle Travel Length
5 in
Table Width
35 3/4 in
Spindle Taper Size
R-8
Overall Length
52 in
Table Length
7 7/8 in
Ram Travel Length
10-1/2 in
Quill Diameter
3 3/8 in
Table Work Surface - Width
35 3/4 in
Table Work Surface - Depth
7 7/8 in

Details

Voltage
115/230V
Item
Vertical Milling Machine
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
18 in
Cross Travel
9-1/2 in
Longitudinal Travel (In.)
18.00
Cross Travel (In.)
9-1/2
Includes
(4) Handles, 17 mm/19 mm Box Wrench, Adjustable Wrench, Cross Point Screw Driver #2, Draw Bar, Flat Blade Screw Driver #2, Flat Way Cover (Rear), Handwheel, Hex Key Set (1.5 to 10 mm), Knee Crank, Plastic Oil Bottle, Pleated Way Cover (Front)
Spindle Speed (RPM)
240-1550
Spindle Taper
R8
Hz
60
Features
Precision Bored and Honed Milling Head, Large Diameter Quill is Chromed, High Precision Spindle Bearings, Over 10 In of Front to Back Ram Travel, Locks on All Movable Surfaces, Hardened and Ground Precision Table, Head Tilts Left or Right, Graduated Scale on Column, Precision Ground Dovetail Ways
Motor Type
Totally Enclosed Fan-Cooled
Number of T-Slots
3
Left-Hand Head Tilt
90 Degrees
Right-Hand Head Tilt
90 Degrees
Table Load Capacity
500 lb
Min. Spindle Speed
70 RPM
Max. Spindle to Table Distance
13 3/4 in
Max. Spindle To Column Distance
15-3/4 in
Min. Spindle to Column Distance
5-1/4 in
Number of Spindle Speeds
5
Horsepower
1 1/2 hp
Max. Spindle Speed
1,550 RPM
Spindle to Column Distance - Minimum
5 1/4 in
Spindle Speed - Maximum
1,550 RPM
Head Swivel - Left
90 Degrees
Spindle To Column Distance - Maximum
15 3/4 in
Spindle to Table Distance
13 3/4 in
Maximum Spindle Travel
5 in
Current
9 A, 18 A
Ram Swivel - Left
90 Degrees
Manufacturer Warranty
2 yr
Maximum Knee Travel
14 in
Maximum Longitudinal Travel
22 1/4 in
Maximum Ram Travel
10 1/2 in
Motor Speed - Maximum
1,720 RPM
Collet Capacity -Minimum
1/8 in
Maximum Cross Travel
9 1/2 in
Included Powerfeeds
X-Axis Powerfeed
Sound Level
75 dB
Frequency
60 Hz
Collet Capacity -Maximum
7/8 in
Head Swivel - Right
90 Degrees
Spindle Speed - Minimum
240 RPM
Series
JVM-836-1
Ram Swivel - Right
90 Degrees
Drawbar Style
Manual

Description

Vertical Milling Machine, Table Length 7 7/8 in, Table Width 35 3/4 in, 1 1/2 hp, Table Load Capacity 500 lb, Phase Single, Voltage 115/230V, Longitudinal Travel 18 in, Cross Travel 9-1/2 in, Min. Spindle Speed 70 RPM, Max. Spindle Speed 1,550 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.