Zoro Homepage

L100-1TWO-10, 1 Ton 10ft Lift and Overload Protection

  • Mfr # 102100

  • Zoro # G416138936


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Depth
10 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102100
Zoro #
G416138936
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Depth
10 in
Overall Width
16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.