Zoro Homepage

Lathe, Single, 20" H, Metal Turning

  • Mfr # 321372K

  • Zoro # G114811025


product price: $6,018.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Phase
Single
Voltage
115V AC
Frequency
60 Hz
Distance Between Centers
27 1/2 in
Horsepower
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321372K
Zoro #
G114811025
UPC #
731325733891
Country of Origin
China

Dimensions

Overall Height
20 in
Overall Width
22 in
Tailstock Diameter
1 16666667/100000000 in
Overall Depth
51 in
Bed Width
4 1/2 in
Spindle Nose Diameter
1 1/2 in

Description

Lathe, Distance Between Centers 27 1/2 in, Voltage 115V AC, Horsepower 3/4 hp, Application Metal Turning, Overall Height 20 in, Overall Width 22 in, Tailstock Taper MT2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.