Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe, Three, 46" H, Metal Turning

  • Mfr # 322830

  • Zoro # G514811021


product price: $24,914.99
/ea
Item requires special delivery charges. A $915.00 per item surcharge will be applied.

Key Features

Phase
Three
Voltage
230/460V AC
Frequency
60 Hz
Distance Between Centers
40 in
Horsepower
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322830
Zoro #
G514811021
UPC #
731325545661
Country of Origin
China

Dimensions

Overall Width
28 in
Overall Height
46 in
Gap Length
9 3/8 in
Bed Width
10 1/5 in
Tailstock Diameter
1 3/4 in
Overall Depth
74 4/5 in
Bed Length
54 1/2 in

Details

Item
Lathe
Phase
Three
Voltage
230/460V AC
Frequency
60 Hz
Distance Between Centers
40 in
Horsepower
3 hp
Features
Metric and Inch Threads
Number of Spindle Speeds
12
Includes
Collet Closer, Taper Attachment
Tailstock Taper
MT3
Spindle Nose Taper
MT5
Number of Metric Threads
23
Metric Thread - Minimum
0.4 mm
Application
Metal Turning
Threads per Inch - Minimum
4
Longitudinal Feed - Minimum
0.0012 in/rev
Tailstock Spindle Travel
4 3/4 in
Threads per Inch - Maximum
112
Metric Thread - Maximum
7.5 mm
Swing Over Cross Slide
8 1/5 in
Includes Taper Attachment
Taper Attachment Included
Cross Feed - Maximum
0.0103 in/rev
Series
JET
Maximum Compound Slide Travel
3 1/2 in
Includes Stand
Stand Included
Cross Feed - Minimum
0.0004 in/rev
Manufacturer Warranty
2 yr
Includes Collet Closer
Collet Closer Included
Spindle Bore
1 1/2 in
Maximum Carriage Travel
37 1/2 in
Sound Level
78 dB
Swing Over Gap
20 in
Spindle Speed - Maximum
1,800 RPM
Swing Over Bed
14 in
Number of Inch Threads
40
Current
4.2 A, 8.3 A
Maximum Cross Slide Travel
6 3/8 in
Longitudinal Feed - Maximum
0.0294 in/rev
Spindle Speed - Minimum
40 RPM
Includes Digital Readout
No Digital Readout
Lathe Head Drive
Gear Drive

Description

Lathe, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 3 hp, Application Metal Turning, Overall Height 46 in, Overall Width 28 in, Tailstock Taper MT3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.