Zoro Homepage

Lever Chain Hoist, 15ft. Lift, 1.5 tons

  • Mfr # JLP-150A-15

  • Zoro # G1959190


product price: $526.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Chain Length
23.62 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLP-150A-15
Zoro #
G1959190
UPC #
-
Country of Origin
China

Dimensions

Chain Length
23.62 in

Details

Item
Lever Chain Hoist
Load Capacity
3000 lb.
Hoist Lift
15 ft
Material
Steel

Description

Lever Chain Hoist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.