Zoro Homepage

Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft Hoist Lift

  • Mfr # JLP-300A-5SH

  • Zoro # G1959321


product price: $581.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Load Capacity
6000 lb.
Hoist Lift
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLP-300A-5SH
Zoro #
G1959321
UPC #
731325473261
Country of Origin
China

Details

Item
Lever Chain Hoist
Load Capacity
6000 lb.
Hoist Lift
5 ft

Description

Lever Chain Hoist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.