Zoro Homepage

12 oz. Gray Solvent Galvanizing Compound

  • Mfr # 60541

  • Zoro # G3673503


product price: $26.39
/ea

Key Features

Paint Primer, Sealers & Rust Reformers Item
Zinc Galvanizing Compound
Paint and Primer Sub Category
Compounds
Container Type
Aerosol Can
Container Size
12 oz
Paint and Primer Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60541
Zoro #
G3673503
UPC #
096542605414
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz
Maximum Wet Film Thickness
1 mil
Maximum Dry Film Thickness
1 mil

Details

Paint Primer, Sealers & Rust Reformers Item
Zinc Galvanizing Compound
Paint and Primer Sub Category
Compounds
Container Type
Aerosol Can
Paint and Primer Finish
Gloss
Dry Time Recoat
1 to 2 hr
Finish
Gloss
Dry Time
15 min
Standards
MIL-PRF-26915D, USDA
Paint Color Family
Grays
Exposure Conditions
Indoor/Outdoor
Paint and Primer Surface Material
Iron, Steel
Net Weight
14.75 oz
Dry Time Tack Free
15 min
Coverage
2,400 sq in /12 oz can
Base Type
Solvent
Item
Zinc Galvanizing Compound
Resin Type
Epoxy
Application Temperature
50 Degrees to 90 Degrees F
Color
Gray
Use Location
Exterior, Interior
Sheen
Gloss
Minimum Application Temperature
50 Degrees F
VOC Content
504 g/L
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Coverage Area
16.7 sq ft
Features
Dry Film, Permanent, Water Displacing
Opacity
100 %
Maximum Application Temperature
90 Degrees F
Sub Brand
Z-Plate
Flammability
Flammable
Dry Time to Recoat
2 hr
Coating Application
Galvanizing Compound Spray Primer
Compatible Surface Material
Steel
Finish Texture
Smooth

Description

Zinc Galvanizing Compound, Opacity 100 Percent, Maximum Dry Film Thickness 1 mil, Maximum Wet Film Thickness 1 mil, Coating Application Galvanizing Compound Spray Primer, Color Family Gray, Compatible Surface Material Iron, Steel, Sheen Gloss, Resin Type Epoxy, Color Gray, Container Size 12 oz, Coverage Area 16.7 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Z-Plate, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 2 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.