Shop All Food Grade Lubricants
Jet-Lube
15 gal Machinery Grease Drum White
Mfr # 30124
Zoro # G3341466
original price:
$1,883.88
22% off
new price: $1,450.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,450.99
Free 30-Day Returns
Key Features
- Size 15 gal.
- Container Type Drum
- NSF Rating H1 Food Grade
- Container Size 15 gal
- Series FMG
Product Information
- Brand Jet-Lube
- MFR # 30124
- Zoro # G3341466
- UPC # 096542301248
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 15 gal. |
Container Size | 15 gal |
Details
Description
Food Machinery Grease, Food Grade, FMG, 15 Gal. Drum, Size/Net Weight 120 lbs, NLGI Grade 2, Color White, Temp Range 0 to 400, Flash Point 430 F, Dropping Point 500, Aluminum Complex Base, Film Type White Grease, Specific Gravity 0.94, High Water Resistance, Provides Adhesive/Cohesive Strength to Protect Against Pound-Off, Recommended for the Lubrication of Roller, Needle, Ball, Journal, and Sliding Bearings in the Food Processing and Handling Industry, Standards NSF H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Variable Ac Voltage Supply 0-240Vac (57AC10C)
- DEUBLIN Union 3/4-16 Unf RH (157-000-021)
- BOSTITCH Air Tool Lube-Prem 4Oz (PREMOIL-4OZ)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-305)
- JET-LUBE Dielectric Grease, Silicone DM, 14 Oz. (73550)
- JET-LUBE FMG Machinery Grease, H1 Food Grade, 14 oz cartridge, White (30150)
- JET-LUBE Nonconductive Grease, 5.3 Oz. (32460)
- JET-LUBE 14 oz General Purpose Lubricant Cartridge clear (70550)
- JET-LUBE 5 gal Machinery Grease Pail White (30116)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 68, 1 Gal. (WO FG-68-001)
- CRC Food Grade Belt Dressing, H1 Food Grade, -40 to 350 degrees F, 16 oz Aerosol Can, Amber (03065)
- Jet-Lube Food Grade Lubricants