Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Gear Lubricant Pail 460 ISO Viscosity, Not Specified SAE, Black

  • Mfr # 26016

  • Zoro # G3697057


product price: $324.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
Not Specified
Container Size
5 gal
ISO Viscosity Grade
460
Base Oil
Mineral
Series
OG-H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26016
Zoro #
G3697057
UPC #
096542260163
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Lubricant
SAE Grade
Not Specified
ISO Viscosity Grade
460
Base Oil
Mineral
Series
OG-H
Color
Black
Flash Point
560 Degrees F
Application
Elevator Tracks, Enclosed Chains, Journals, Open Gears, Sleeve Bearings, Slow-Moving Bearings, Vertical Columns, Ways, Wire Ropes and Cables
Specific Gravity
1
Container Style
Pail
Standards
ASTM
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Item - Gear Oil
Gear Lubricant
Container Type
Pail
Extreme Pressure Use
Yes
Pour Point
0 Degrees F
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
550 Degrees F
AGMA Standard
7
Min. Operating Temp.
0 Degrees F
Viscosity Index
91
NSF Rating
Not Rated
Thickener
Clay
Dropping Point
Not Specified
Additive Included
Graphite
NLGI Viscosity Grade
3
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
550 Degrees F
Product Type
Open Gear Grease

Description

Gear Lubricant, Size 5 gal., Temp. Range 0 to 550 F, Flash Point (F) Greater Than 570, Heavy Duty, Open Gears, NLGI-3, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.