Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Anti-Seize, Non-Metallic, 1 lb Brush-Top Can, Black, 550

  • Mfr # 15504

  • Zoro # G3635466


product price: $49.59
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Flash Point
430 Degrees F
Series
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15504
Zoro #
G3635466
UPC #
096542155049
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Flash Point
430 Degrees F
Series
550
Container Type
Brush-Top Can
Specific Gravity
1.19
Application
Threaded Connections
Standards
MIL-PRF-907E
Item
General Purpose Anti-Seize
VOC Content
0%
Color
Black
Military Standard
MIL-PRF-907F
Flammability
Non-Flammable
For Use On Materials
Aluminum, Steel
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
50 State VOC Compliant
Yes
Metal Free
Yes
Operating Temp. Range
-65 Degrees to 2400 Degrees F
For Material
Aluminum, Steel
Metal Detectable Container
Not Metal Detectable
Base Anti-Seize Compound
Non-Metallic
Operating Temperature - Minimum
-65 Degrees F
Primary Additives
Graphite, Molybdenum
Water Resistance
Yes
Odor
Not Odorless
Conductivity
Conductive
Container Capacity
1 lb
For Use On Plastics
Recommended for Plastics
Operating Temperature - Maximum
2,400 Degrees F

Description

General Purpose Anti-Seize, 1 lb, Brush-Top Can, Non-Metallic, Paste, 550, -65 Degrees F, 2,400 Degrees F, Jet-Lube, Black, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.