Joint/Drill Collar Compound, 5 gal, Pail, Black, Kovr-Kote
Mfr # 13915
Zoro # G3006814
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Size
5 gal
Color
Black
Characteristics
Brushable and Stable Over a Wide Temperature Range, Consistent Rig Floor Makeup and Nonmetallic, Resistant to Corrosion, Sticks To Wet Joints
Application
For Drill String Connections
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13915
Zoro #
G3006814
UPC #
096542139155
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Joint/Drill Collar Compound
Container Type
Pail
Color
Black
Characteristics
Brushable and Stable Over a Wide Temperature Range, Consistent Rig Floor Makeup and Nonmetallic, Resistant to Corrosion, Sticks To Wet Joints
Application
For Drill String Connections
Series
Kovr-Kote
Standards
API 5A3, API 5CT, ASTM D-2596, UK CEFAS OCNS Group D
Flash Point
450 Degrees F
Product Type
Multipurpose Grease
Specific Gravity
1.2
NSF Rating
H2
NLGI Viscosity Grade
1
Thickener
Aluminum Complex
Dropping Point
450 Degrees F
Base Oil
Mineral
Description
Joint/Drill Collar Compound, Kov r-Kote(R), 5 Gal, Aluminum Complex Thickener, Petroleum, Dropping Point 450 F, Temp Range 0 to 450 F, Flash Point Greater Than 450 F, Specific Gravity 1.2, NLGI Grade 1, Penetration @ 77 Deg F 310 to 340, Copper Strip Corrosion 1A, Typical, 4-Ball Weld Point 1000, Contains No Metals, For Drill String Connections, Resistant to Corrosion, Sticks To Wet Joints, Brushable and Stable Over a Wide Temperature Range, Consistent Rig Floor Makeup and Nonmetallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.