Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Grease, 14 oz, Cartridge, Gray

  • Mfr # 31850

  • Zoro # G4813627


product price: $33.49
/ea

Key Features

Container Size
14 oz
Container Type
Cartridge
Color
Gray
Flash Point
600 Degrees F
Specific Gravity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31850
Zoro #
G4813627
UPC #
096542318505
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz.

Details

Item
Multipurpose Grease
Container Type
Cartridge
Color
Gray
Flash Point
600 Degrees F
Specific Gravity
1
Standards
ASTM
Lubricant NSF Rating
Not Rated
Dropping Point
600 Degrees F
Application
Crane Ladles, Crushers, Kilin Bearings
Type
Synthetic High-Temperature Grease
Max. Operating Temp.
600 Degrees F
Base Oil
Synthetic
Min. Operating Temp.
-10 Degrees F
Four-Ball Wear
0.7 mm
Grease Color
Black
Grease Container
Cartridge
Timken OK Load
50 lb
Temp. Range
-10 Degrees to 600 Degrees F
Series
Temp-Guard
NSF Rating
Not Rated
Product Type
Multipurpose Grease
Maximum Operating Temperature
600 Degrees F
Thickener
Aluminum Complex
Minimum Operating Temperature
-25 Degrees F
NLGI Viscosity Grade
1.5
Thickener Type
Aluminum Complex

Description

High Temperature Grease, NLGI Grade 1.5, Base Oil Synthetic, Container Size 14 oz., Lubricant NSF Rating Not Rated, Grease Color Black, Grease Container Cartridge, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 600 Degrees F, Flash Point 600 Degrees F, Dropping Point 600 Degrees F, Four-Ball Wear 0.70mm, Specific Gravity 0.97, Timken OK Load 50 lb., Application Kilin Bearings, Crushers, Crane Ladles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.