Zoro Homepage

Material Lift, Steel, 130 in Overall L.

  • Mfr # JT1-595

  • Zoro # G412529806


product price: $9,628.16
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Length
130 in
Overall Width
32 in
Load Capacity
2,000 lb
Assembled
Yes
Lift Mechanism
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT1-595
Zoro #
G412529806
UPC #
19907744740
Country of Origin
United States

Dimensions

Overall Length
130 in
Overall Width
32 in
Minimum Lifting Height
137 in
Stowed Width
32 in
Stowed Length
130 in
Maximum Lifting Height
25 ft
Stowed Height
73 in
Caster Wheel Dia.
6 in
Base Inside Width
60 in
Base Outside Width
60 in
Overall Height with Forks Raised
73 in
Overall Height with Forks Lowered
73 in

Details

Load Capacity
2,000 lb
Item
Material Lift
Assembled
Yes
Lift Mechanism
Cable
Caster Wheel Type
(4) Swivel
Includes
Axle with Wheel Spacers, Chains, Extra Shear Pin, Guy Wires, Hairclips, Threaded Connecting Links, Turnbuckles, Wheels, Winch Gear Box Breather Plugs, Winch Handles
Weight
1,272 lb
Lift Control
Hand Winch
Caster Mounting Type
Plate
Features
Dual Worm Gear Drive Winches, High Visibility Safety Accents, Self-Latching Safety Hook
Caster Wheel/Tread Material
Polypropylene
Includes Outriggers
With Outriggers
Base Material
Steel
Base Type
Fixed

Description

Material Lift, Load Capacity 2,000 lb, Maximum Lifting Height 25 ft, Minimum Lifting Height 137 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length Not Applicable, Fork Width Not Applicable, Fork Type Not Applicable, Base Material Steel, Base Type Fixed, Width Across Forks Not Applicable, Width Between Forks Not Applicable, Overall Height with Forks Lowered 73 in, Overall Height with Forks Raised 73 in, Base Inside Width 60 in, Base Outside Width 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.