Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MBS-1323EVS-H-4, Semi-Automatic Dual Mitering Bandsaw 3HP 460V3HP 460V, 3-Ph,
- Mfr # JT9-413415
- Zoro # G724158480
product price:Â
$
26,523.99
/ea
Key Features
Overall Depth
88 in
Drive
EVS
Bed Height
27.75 in
Voltage
460 V
Overall Width
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT9-413415
- Zoro #
- G724158480
- UPC #
- 731325733167
- Country of Origin
- Taiwan, Province of China
- Drive
- EVS
- Voltage
- 460 V
- Phase
- 3
- HP
- 3
Dimensions
- Overall Depth
- 88 in
- Bed Height
- 27.75 in
- Overall Width
- 55 in
- Blade Wheels Dia.
- 16 in
- Overall Height
- 51 in
Description
JET Dual Mitering Horizontal bandsaws' unique design head dual miters both left and right for quick angle cuts. The Frequency Inverter, unique to this saw, allows this EVS saw a full range of blade speeds. The saw comes with an automatic blade breakage sensor that detects accidental breakage and interrupts the power as well as an automatic shut off switch to stop the sawing process. To ensure operator safety, the blade is fully guarded.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.