Zoro Homepage

Mill/Drill Machine, 1 HP

  • Mfr # 350017

  • Zoro # G9828813


product price: $3,087.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Swing
14 1/2 in
Voltage
115/230V
RPM
110 to 2580
Drilling Capacity Steel
1 in
Spindle Speed
110 to 2580 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350017
Zoro #
G9828813
UPC #
662755103896
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1/2 in
Quill Dia.
2 7/16 in
Column Dia.
3-5/8 in
Overall Width
37 1/2 in
Overall Height
42 in
Overall Depth
38 in
T-Slot Width
9/16 in
Table Work Surface - Depth
7 1/2 in
Column Diameter
3 5/8 in
Quill Diameter
2 7/16 in
Table Work Surface - Width
23 in

Details

Swing
14 1/2 in
Voltage
115/230V
RPM
110 to 2580
Item
Mill Drill
Drilling Capacity Steel
1 in
Spindle Speed
110 to 2580 rpm
Face Milling Capacity
2 1/2 in
Motor HP
1
Phase
Single
Longitudinal Travel
14 in
Cross Travel
5 1/2 in
Amps
26.0/13.0
End Milling Capacity
1/2 in
Features
360 Degrees Head Swivel, Belt Cover, Cast Iron Column, Large Hand Wheel Knobs, Quick Slide Latch, Quick Stop Knob, UL Listed Motor
Motor Type
TEFC - UL LISTED
Spindle
R8
Operation
Manual
Corded/Cordless
Corded
Corded/Banded
Corded
T-Slots
9/16"
Head
Belt Drive
Spindle Taper
R8
Spindle Travel
3-1/2"
Spindle to Table
15"
Table Work Surface
7-1/2 in x 23 in
Milling and Drilling Machine Product Grouping
Mill/Drill Machines
Includes
(3) Handle Rods, (3) Handwheels with Handles, (3) Rubber Knobs, 1/2 in Drill Chuck with Chuck Key, 2 1/2 in Angle Vise (JMD-15), 2) Rubber Knobs, 23 mm Wrench, 3 in Angle Vise, 3 mm Hex Wrench, 3/8 in Washer, 3/8 in x 1 in Hex Socket Cap Screw, 4 mm Hex Wrench, 5 mm Hex Wrench, Adjustable Carbide Facemill, Bolts, Can Touch-Up Paint, Crank Body, Crank Handle, Facemill Arbor, Lifting Hook, Nuts, Spindle Guard Assembly, Washers
Hz
60
Number of T-Slots
4
Power Source
Corded
Frequency
60 Hz
Speed
110 to 2580 rpm
Motor Horsepower
1
Column Material
Cast Iron
Spindle to Table Distance
14 1/2 in
Milling Head Drive
Belt Drive
Includes Stand
Stand Sold Separately
Number of Spindle Speeds
12
Horsepower
1 hp
Spindle Speed - Minimum
110 RPM
Motor Speed - Maximum
2,580 RPM
Speed Control
Fixed
Head Swivel - Left
360 Degrees
Swing Measurement
14 1/2 in
Included Powerfeeds
No Powerfeed
Column Shape
Round
Includes Lights
Light Included
Standards
UL
Spindle Speed - Maximum
2,580 RPM
Manufacturer Warranty
2 yr
Head Material
Belt Drive
Includes Chuck
Chuck Included
Head Swivel - Right
360 Degrees
Maximum Longitudinal Travel
14 in
Maximum Spindle Travel
3 1/2 in
Series
JMD-15
Maximum Cross Travel
6 in

Description

Mill Drill, Phase Single, Swing 14 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.