Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill/Drill Machine, 115/230V, 60Hz

  • Mfr # 350401

  • Zoro # G2436607


product price: $8,092.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Swing
15 7/8 in
Voltage
115/230V
RPM
150 to 3000
Drilling Capacity Steel
1 1/4 in
Spindle Speed
150 to 3000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350401
Zoro #
G2436607
UPC #
19907100218
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1/2 in
Quill Dia.
3 in
Column Dia.
4-1/2 in
Overall Depth
47 in
Overall Width
40 in
Overall Height
51 in
T-Slot Width
5/8 in
Table Work Surface - Depth
9 1/2 in
Table Work Surface - Width
31 3/4 in
Column Diameter
4 1/2 in
Quill Diameter
3 in

Details

Swing
15 7/8 in
Voltage
115/230V
RPM
150 to 3000
Item
Mill Drill
Drilling Capacity Steel
1 1/4 in
Spindle Speed
150 to 3000 rpm
Face Milling Capacity
3 in
Motor HP
2
Phase
Single
Longitudinal Travel
20 1/2 in
Cross Travel
6 1/2 in
Amps
26.0/13.0
End Milling Capacity
3/4 in
Spindle
R8
T-Slots
5/8"
Milling and Drilling Machine Product Grouping
Mill/Drill Machines
Head
Belt Drive
Spindle Travel
5 in
Includes
(3) Handle Rods, (3) Handwheels with Handles, (3) Rubber Knobs, 1/2 in Drill Chuck with Chuck Key, 2 1/2 in Angle Vise (JMD-15), 2) Rubber Knobs, 23 mm Wrench, 3 in Angle Vise, 3 mm Hex Wrench, 3/8 in Washer, 3/8 in x 1 in Hex Socket Cap Screw, 4 mm Hex Wrench, 5 mm Hex Wrench, Adjustable Carbide Facemill, Bolts, Can Touch-Up Paint, Crank Body, Crank Handle, Facemill Arbor, Lifting Hook, Nuts, Spindle Guard Assembly, Washers
Corded/Cordless
Corded
Features
Base Taper, Belt Cover with Quick Slide Latch, Follows Strict Guidelines and Electrical Requirements to be Certified by CSA Group, UL Listed Motor
Table Work Surface
9-1/2 x 32-1/4 in
Motor Type
TEFC - UL LISTED
Spindle Taper
R8
Spindle to Table
18 in
Hz
60
Operation
Manual
Corded/Banded
Corded
Number of T-Slots
4
Speed
150 to 3000 rpm
Motor Horsepower
2
Frequency
60 Hz
Power Source
Corded
Series
JMD-18
Head Material
Belt Drive
Includes Lights
Light not Included
Standards
UL
Maximum Spindle Travel
5 in
Head Swivel - Right
360 Degrees
Horsepower
2 hp
Column Shape
Round
Column Material
Cast Iron
Spindle Speed - Minimum
150 RPM
Maximum Cross Travel
7 in
Includes Chuck
Chuck Included
Included Powerfeeds
No Powerfeed
Number of Spindle Speeds
12
Milling Head Drive
Belt Drive
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts and Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse, Dock Products, Hand Tools, Air Tools)
Spindle to Table Distance
17 1/2 in
Speed Control
Fixed
Spindle Speed - Maximum
3,000 RPM
Includes Digital Readout
Digital Readout Included
Head Swivel - Left
360 Degrees
Swing Measurement
15 7/8 in
Maximum Longitudinal Travel
20 1/2 in
Includes Stand
Stand Sold Separately
Motor Speed - Maximum
3,000 RPM

Description

Mill Drill, Phase Single, Swing 15 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.