Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill/Drill Machine, Swing 21-7/8"

  • Mfr # JMD-40GH

  • Zoro # G3939630


product price: $9,279.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Drilling Capacity Steel
1 1/4 in
Spindle Speed
130, 1550 rpm, 220, 480, 65, 925
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMD-40GH
Zoro #
G3939630
UPC #
731325709087
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
13 mm
Column Dia.
4-1/2 in
Table Surface Height
10 1/2 in
Quill Dia.
3 in
Overall Height
42 1/2 in
Overall Width
39 1/4 in
Overall Depth
28 in
T-Slot Width
5/8 in
Table Work Surface - Depth
32 1/4 in
Power Cord - Wire Size
12 AWG
Column Diameter
4 1/2 in
Table Work Surface - Width
9 1/2 in
Quill Diameter
3 in
T-Slot Depth
1 in
Power Cord Length
6 ft

Details

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Item
Mill Drill
Drilling Capacity Steel
1 1/4 in
Spindle Speed
130, 1550 rpm, 220, 480, 65, 925
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
20 1/2 in
Amps
16.8/8.4
End Milling Capacity
3/4 in
Spindle Taper
R8
Includes
(2) Bolts, (2) Drill Arbors, (2) Flat Washers, (2) Hex Nuts, (3) Handwheels, (3) Hex Wrenches, (4) Small Handles, 17 mm/19 mm Box Wrench, 3 in Angle Vise, 3 in Face Mill Cutter Assembly, 3/8 Flat Washer, 3/8 x 1 Socket HD Cap Screw, Crank Handle, Drill Chuck with 13 mm/JT6 Key, Face Mill Cutter Arbor, Mill Drill, Plum Wrench, Product Registration Card, R8-7/16 in Draw Bar, Socket Wrench
Hz
60
Table Work Surface
9-1/2 x 32-1/4 in
Head
Gear Drive
Features
CSA/CUS Certified, Easy to Read Internal Depth Gauge Head Tilts Left and Right 90 Degrees , Fine Down Feed Built-In, Full Power to the Cutting Tools Through 6-Speed Geared Head, Heavy Duty Design, Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers, Spindle Guard, Work Lamp Calibrated
Spindle to Table
15 3/4 in
Corded/Cordless
Corded
Operation
Powered
Spindle
R8
Spindle Travel
5 in
Corded/Banded
Corded
T-Slots
5/8"
Graduations
0.001 in
Motor Type
Totally Enclosed Fan-Cooled
Number of T-Slots
4
Speed
1720 rpm
Power Source
Corded
Frequency
60 Hz
Motor Horsepower
1 1/2
Included Powerfeeds
No Powerfeed
Column Material
Cast Iron
Maximum Longitudinal Travel
20 1/2 in
Horsepower
1 1/2 hp
Includes Chuck
Chuck Included
Spindle to Table Distance
15 3/4 in
Lathe Capacity - Maximum
20 in
Includes Stand
Stand Sold Separately
Maximum Cross Travel
8 1/4 in
Drilling Capacity Iron
1 1/2 in
Lathe Capacity - Minimum
10 in
Spindle Speed - Maximum
1,550 RPM
Head Swivel - Left
90 Degrees
Motor Speed - Maximum
1,720 RPM
Power Cord - Number of Wires
3
Swing Measurement
20 1/2 in
Head Material
Cast Iron
Includes Lights
Light not Included
Includes Digital Readout
Digital Readout Included
Head Swivel - Right
30 Degrees
Standards
CSA/CUS
Number of Spindle Speeds
6
Speed Control
Fixed
Spindle Speed - Minimum
65 RPM
Milling Head Drive
Gear Drive
Power Cord Designation
SJT
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts, Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse and Dock Products, Hand Tools, Air Tools)
Current
8.4 A, 16.8 A, 34 A, 68 A
Column Shape
Round
Maximum Spindle Travel
5 in
Series
JMD-40GH
Sound Level
70 dB
Table Material
Cast Iron
Includes Power Downfeed
Power Downfeed Not Included

Description

Mill Drill, Phase Single, Swing 21 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.