Zoro Homepage

Mill/Drill Machine, Swing 21-7/8"

  • Mfr # JMD-45GH

  • Zoro # G3939971


product price: $13,392.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Drilling Capacity Steel
1 1/4 in
Spindle Speed
65 to 1550 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMD-45GH
Zoro #
G3939971
UPC #
731325709216
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
13 mm
Table Surface Height
10 1/2 in
Quill Dia.
3 in
Overall Height
50 in
Column Dia.
7-7/8 in x 7-5/8 in Square
Overall Width
36 in
Overall Depth
29 in
T-Slot Width
5/8 in
Power Cord - Wire Size
12 AWG
T-Slot Depth
1 in
Power Cord Length
6 ft
Quill Diameter
3 in
Column Depth
7 7/8 in
Table Work Surface - Width
32 1/4 in
Column Width
7 5/8 in
Table Work Surface - Depth
9 1/2 in

Details

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Item
Mill Drill
Drilling Capacity Steel
1 1/4 in
Spindle Speed
65 to 1550 rpm
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
20 1/2 in
Amps
16.8/8.4
End Milling Capacity
3/4 in
Spindle to Table
18 1/8 in
T-Slots
5/8"
Spindle
R8
Features
CSA/CUS Certified, Easy to Read Internal Depth Gauge Head Tilts Left and Right 90 Degrees , Fine Down Feed Built-In, Full Power to the Cutting Tools Through 6-Speed Geared Head, Heavy Duty Design, Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers, Spindle Guard, Work Lamp Calibrated
Spindle Travel
5 in
Table Work Surface
9-1/2 x 32-1/4 in
Spindle Taper
R8
Head
Gear Drive
Corded/Banded
Corded
Corded/Cordless
Corded
Operation
Powered
Hz
60
Includes
(2) Bolts, (2) Drill Arbors, (2) Flat Washers, (2) Hex Nuts, (3) Handwheels, (3) Hex Wrenches, (4) Small Handles, 17 mm/19 mm Box Wrench, 3 in Angle Vise, 3 in Face Mill Cutter Assembly, 3/8 Flat Washer, 3/8 x 1 Socket HD Cap Screw, Crank Handle, Drill Chuck with 13 mm/JT6 Key, Face Mill Cutter Arbor, Mill Drill, Plum Wrench, Product Registration Card, R8-7/16 in Draw Bar, Socket Wrench
Motor Type
Totally Enclosed Fan-Cooled
Number of T-Slots
4
Graduations
0.001 in
Frequency
60 Hz
Power Source
Corded
Speed
1720 rpm
Motor Horsepower
1 1/2
Table Material
Cast Iron
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts, Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse and Dock Products, Hand Tools, Air Tools)
Includes Stand
Stand Sold Separately
Column Shape
Square
Drilling Capacity Iron
1 1/2 in
Included Powerfeeds
X-Axis Powerfeed
Number of Spindle Speeds
6
Swing Measurement
19 3/4 in
Standards
CSA/CUS
Includes Digital Readout
Digital Readout Included
Series
JMD-45GH
Power Cord - Number of Wires
3
Head Swivel - Left
90 Degrees
Spindle to Table Distance
18 1/8 in
Power Cord Designation
SJT
Includes Chuck
Chuck Included
Current
8.4 A, 16.8 A, 34 A, 68 A
Motor Speed - Maximum
1,720 RPM
Spindle Speed - Minimum
65 RPM
Lathe Capacity - Minimum
10 in
Milling Head Drive
Gear Drive
Head Swivel - Right
30 Degrees
Horsepower
1 1/2 hp
Lathe Capacity - Maximum
20 in
Maximum Cross Travel
8 1/4 in
Sound Level
70 dB
Maximum Longitudinal Travel
20 1/2 in
Speed Control
Fixed
Maximum Spindle Travel
5 in
Column Material
Cast Iron
Head Material
Cast Iron
Includes Power Downfeed
Power Downfeed Not Included
Spindle Speed - Maximum
1,550 RPM

Description

Mill Drill, Phase Single, Swing 21 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.