Zoro Homepage

Mill/Drill Machine, Swing 21-7/8"

  • Mfr # JMD-45GHPF

  • Zoro # G3940209


product price: $14,971.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Drilling Capacity Steel
1 1/4 in
Spindle Speed
65 to 1550 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMD-45GHPF
Zoro #
G3940209
UPC #
731325709230
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
13 mm
Table Surface Height
10 1/2 in
Quill Dia.
3 in
Overall Depth
29 in
Column Dia.
7-7/8 in x 7-5/8 in Square
Overall Height
50 in
Overall Width
36 in
T-Slot Width
5/8 in
T-Slot Depth
1 in
Power Cord Length
6 ft
Column Depth
7 7/8 in
Table Work Surface - Width
32 1/4 in
Table Work Surface - Depth
9 1/2 in
Quill Diameter
3 in
Column Width
7 5/8 in
Power Cord - Wire Size
12 AWG

Details

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Item
Mill Drill
Drilling Capacity Steel
1 1/4 in
Spindle Speed
65 to 1550 rpm
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
20 1/2 in
Amps
16.8/8.4
End Milling Capacity
3/4 in
Spindle
R8
Operation
Powered
Corded/Banded
Corded
Features
CSA/CUS Certified, Easy to Read Internal Depth Gauge Head Tilts Left and Right 90 Degrees , Fine Down Feed Built-In, Full Power to the Cutting Tools Through 6-Speed Geared Head, Heavy Duty Design, Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers, Spindle Guard, Work Lamp Calibrated
Spindle to Table
18 1/8 in
Includes
(2) Bolts, (2) Drill Arbors, (2) Flat Washers, (2) Hex Nuts, (3) Handwheels, (3) Hex Wrenches, (4) Small Handles, 17 mm/19 mm Box Wrench, 3 in Angle Vise, 3 in Face Mill Cutter Assembly, 3/8 Flat Washer, 3/8 x 1 Socket HD Cap Screw, Crank Handle, Drill Chuck with 13 mm/JT6 Key, Face Mill Cutter Arbor, Mill Drill, Plum Wrench, Product Registration Card, R8-7/16 in Draw Bar, Socket Wrench
Table Work Surface
9-1/2 x 32-1/4 in
Spindle Taper
R8
Hz
60
T-Slots
5/8"
Spindle Travel
5 in
Corded/Cordless
Corded
Head
Gear Drive
Number of T-Slots
4
Graduations
0.001 in
Motor Type
Totally Enclosed Fan-Cooled
Motor Horsepower
1 1/2
Frequency
60 Hz
Speed
1720 rpm
Power Source
Corded
Maximum Spindle Travel
5 in
Head Swivel - Left
90 Degrees
Head Swivel - Right
30 Degrees
Lathe Capacity - Maximum
20 in
Swing Measurement
19 3/4 in
Speed Control
Fixed
Sound Level
70 dB
Included Powerfeeds
X-Axis Powerfeed
Series
JMD-45GHPF
Includes Stand
Stand Sold Separately
Drilling Capacity Iron
1 1/2 in
Motor Speed - Maximum
1,720 RPM
Power Cord - Number of Wires
3
Standards
CSA/CUS
Spindle to Table Distance
18 1/8 in
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts, Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse and Dock Products, Hand Tools, Air Tools)
Spindle Speed - Maximum
1,550 RPM
Maximum Cross Travel
8 1/4 in
Table Material
Cast Iron
Includes Power Downfeed
Power Downfeed Included
Horsepower
1 1/2 hp
Current
8.4 A, 16.8 A, 34 A, 68 A
Includes Chuck
Chuck Included
Power Cord Designation
SJT
Number of Spindle Speeds
6
Column Shape
Square
Includes Lights
Light not Included
Maximum Longitudinal Travel
20 1/2 in
Spindle Speed - Minimum
65 RPM
Includes Digital Readout
Digital Readout Included
Column Material
Cast Iron
Milling Head Drive
Gear Drive
Lathe Capacity - Minimum
10 in
Head Material
Cast Iron

Description

Mill Drill, Phase Single, Swing 21 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.