Zoro Homepage

Mill/Drill Machine, Swing 21-7/8"

  • Mfr # JMD-45VSPF

  • Zoro # G3939603


product price: $10,415.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Drilling Capacity Steel
1 1/4 in
Spindle Speed
50 to 2500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMD-45VSPF
Zoro #
G3939603
UPC #
731325512915
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
13 mm
Table Surface Height
10 1/2 in
Quill Dia.
3 in
Column Dia.
7-7/8 in x 7-5/8 in Square
Overall Height
50 in
Overall Depth
29 in
Overall Width
36 in
T-Slot Width
5/8 in
Power Cord - Wire Size
12 AWG
Table Work Surface - Width
32 1/4 in
T-Slot Depth
1 in
Column Depth
7 7/8 in
Quill Diameter
3 in
Power Cord Length
6 ft
Table Work Surface - Depth
9 1/2 in
Column Width
7 5/8 in

Details

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Item
Mill Drill
Drilling Capacity Steel
1 1/4 in
Spindle Speed
50 to 2500 rpm
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
20 1/2 in
Cross Travel
8 1/4 in
Amps
11.0/5.5
End Milling Capacity
3/4 in
T-Slots
5/8"
Operation
Powered
Features
Calibrated Fine Down Feed Built-In, CSA/CUS Certified, Easy to Read Internal Depth Gauge, Full Power to the Cutting Tools Through Variable Speed Geared Head, Head Tilts Left and Right 90 Degrees , Heavy Duty Design, Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers, Spindle Guard, Square Column with Dovetail Ways, Work Lamp
Includes
(2) Bolts, (2) Drill Arbors, (2) Flat Washers, (2) Hex Nuts, (3) Handwheels, (3) Hex Wrenches, (4) Small Handles, 17 mm/19 mm Box Wrench, 3 in Angle Vise, 3 in Face Mill Cutter Assembly, 3/8 Flat Washer, 3/8 x 1 Socket HD Cap Screw, Crank Handle, Drill Chuck with 13 mm/JT6 Key, Face Mill Cutter Arbor, Mill Drill, Plum Wrench, Product Registration Card, R8-7/16 in Draw Bar, Socket Wrench
Spindle
R8
Corded/Cordless
Corded
Corded/Banded
Corded
Spindle Taper
R8
Head
Gear Drive
Hz
60
Spindle Travel
5"
Spindle to Table
18-1/8"
Table Work Surface
9-1/2 x 32-1/4 in
Graduations
0.001 in
Motor Type
Totally Enclosed Fan-Cooled
Number of T-Slots
4
Speed
1720 rpm
Frequency
60 Hz
Power Source
Corded
Motor Horsepower
1 1/2
Includes Chuck
Chuck Included
Power Cord - Number of Wires
3
Swing Measurement
19 3/4 in
Maximum Spindle Travel
4 1/4 in
Table Material
Cast Iron
Drilling Capacity Iron
1 1/2 in
Includes Power Downfeed
Power Downfeed Included
Power Cord Designation
SJT
Speed Control
Variable
Head Swivel - Right
30 Degrees
Spindle Speed - Maximum
2,500 RPM
Milling Head Drive
Gear Drive
Includes Stand
Stand Sold Separately
Column Shape
Square
Maximum Longitudinal Travel
20 1/2 in
Includes Digital Readout
No Digital Readout
Maximum Cross Travel
8 1/4 in
Head Swivel - Left
90 Degrees
Current
1.2 A, 5.5 A, 11 A, 26 A
Standards
CSA/CUS
Series
JMD-45VSPF
Number of Spindle Speeds
Variable
Lathe Capacity - Minimum
10 in
Sound Level
70 dB
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts, Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse and Dock Products, Hand Tools, Air Tools)
Spindle Speed - Minimum
50 RPM
Lathe Capacity - Maximum
20 in
Horsepower
1 1/2 hp
Spindle to Table Distance
18 1/8 in
Included Powerfeeds
No Powerfeed
Motor Speed - Maximum
1,720 RPM
Head Material
Cast Iron
Column Material
Cast Iron

Description

Mill Drill, Phase Single, Swing 21 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.