Mini-Puller, 1000 lb. Load Capacity, 5 ft Hoist Lift
Mfr # JLP-050A-5
Zoro # G1959157
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Chain Length
13.48 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLP-050A-5
Zoro #
G1959157
UPC #
-
Country of Origin
China
Dimensions
Chain Length
13.48 in
Details
Item
Mini-Puller
Load Capacity
1000 lb.
Hoist Lift
5 ft
Material
Steel
Description
Mini-Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.