Zoro Homepage

Mitering Horizontal Band Saw, 13.5 Amps AC, 63" H

  • Mfr # MBS-1323EVS-H

  • Zoro # G7685776


product price: $25,223.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
10" x 17"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS-1323EVS-H
Zoro #
G7685776
UPC #
731325513561
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
10"
Max. Blade Length
172 in
Blade Thickness
0.043 in
Overall Depth
88 in
Overall Height
51 in
Blade Wheels Dia.
14.25 in
Overall Width
55 in
Max. Blade Width
1 1/4 in
Table Dimensions
17 1/2 in x 7 5/8 in
Blade Length
14 ft 6 in

Details

Item
Band Saw
Cutting Capacity Rectangle
10" x 17"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230V AC
HP
2 hp
Speeds
50 to 125, 200 to 275 fpm
Miter Capacity
45 Degrees to 90 Degrees
Features
JET Dual Mitering Horizontal Band saws Unique Design Head Dual Miters Both Left and Right for Quick Angle Cuts
Corded/Cordless
Corded
Cutting Angle
40 Degrees to 60 Degrees
Hz
60 Hz
Application
Metal
Amps AC
13.5 A
RPM
1720
Includes
Hardware, Hex Wrench Set, Leveling Pads, Open End Wrench Set, Screwdriver
Corded/Banded
Corded
Phase
3
Rectangular Cutting Capacity - Horizontal
10 in x 17 in
Material Application
Metal
Band Saw Type
Horizontal
Number of Speed Settings
4
SFPM Range
50 to 275 SFPM
Round Cutting Capacity - Horizontal
10 in
Miter Angle Range
45 Degrees , 90 Degrees
Band Saw Operation
Semi-Automatic
Current
13.5 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in x 17 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 50 to 275 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 14 ft 6 in, Max. Blade Width 1 1/4 in, Cutting Capacity Square 10 in, Power Source Corded, Blade Thickness 0.043 in, Blade Wheels Dia. 14.25 in, Amps AC 13.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.