Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mitering Horizontal Band Saw, 13.5 Amps AC

  • Mfr # MBS-1018-1

  • Zoro # G7685785


product price: $10,449.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
10" x 17"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS-1018-1
Zoro #
G7685785
UPC #
731325513523
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
10"
Max. Blade Length
144 in
Overall Height
44 1/2 in
Max. Blade Width
1 in
Blade Wheels Dia.
14.25 in
Blade Thickness
0.032 in
Table Dimensions
17 1/2 in x 7 5/8 in
Overall Width
41 3/4 in
Overall Depth
84 39/64 in
Blade Length
12 ft

Details

Item
Band Saw
Cutting Capacity Rectangle
10" x 17"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230V AC
HP
2 hp
Speeds
50 to 125, 200 to 275 fpm
Miter Capacity
45 Degrees to 90 Degrees
Features
JET Dual Mitering Horizontal Band saws Unique Design Head Dual Miters Both Left and Right for Quick Angle Cuts
Application
Metal
RPM
1720
Corded/Cordless
Corded
Phase
1
Amps AC
13.5 A
Includes
Hardware, Hex Wrench Set, Leveling Pads, Open End Wrench Set, Screwdriver
Hz
60 Hz
Corded/Banded
Corded
Cutting Angle
40 Degrees to 60 Degrees
Round Cutting Capacity - Horizontal
10 in
Band Saw Operation
Semi-Automatic
Number of Speed Settings
4
Miter Angle Range
60 Degrees Left to 45 Degrees Right
Material Application
Metal
Rectangular Cutting Capacity - Horizontal
10 in x 18 in
SFPM Range
50 to 275 SFPM
Band Saw Type
Horizontal
Current
13.5 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 10 in x 18 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 50 to 275 SFPM, Miter Angle Range 60 Degrees Left to 45 Degrees Right, Number of Speed Settings 4, Material Application Metal, Blade Length 12 ft, Max. Blade Width 1 in, Cutting Capacity Square 10 in, Power Source Corded, Blade Thickness 0.032 in, Blade Wheels Dia. 14.25 in, Amps AC 13.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.