Zoro Homepage

Mitering Horizontal Band Saw, 14.0/7.0 Amps AC, 60 Hz

  • Mfr # HVBS-10 DMW

  • Zoro # G7676676


product price: $4,865.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
7" x 8"
Cutting Capacity Round
8"
Cutting Capacity Square
8 in
Voltage
115V AC
HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVBS-10 DMW
Zoro #
G7676676
UPC #
731325516081
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
8"
Max. Blade Length
120 in
Max. Blade Width
1/32 in
Overall Depth
72 in
Blade Wheels Dia.
8.8125 in
Overall Height
46 in
Overall Width
34 1/2 in
Blade Thickness
0.032 in
Blade Length
10 ft
Throat Depth - Vertical
12 in

Details

Item
Band Saw
Cutting Capacity Rectangle
7" x 8"
Cutting Capacity Round
8"
Cutting Capacity Square
8 in
Voltage
115V AC
HP
1 hp
Speeds
64 to 247 fpm
Miter Capacity
45 Degrees to 90 Degrees
Phase
1
Cutting Angle
40 Degrees to 60 Degrees
Corded/Banded
Corded
RPM
1720
Features
Conversion from A Horizontal to Vertical Position, Quick Angle Cuts, Head Design Miters Both Left and Right
Corded/Cordless
Corded
Amps AC
14.0/7.0 A
Hz
60 Hz
Application
Metal
Includes
Vertical Cutting Platform, Wheels, Work Stop Assembly
SFPM Range
64 to 247 SFPM
Band Saw Type
Combination Horizontal/Vertical
Number of Speed Settings
3
Rectangular Cutting Capacity - Horizontal
8 in x 5 1/2 in
Band Saw Operation
Semi-Automatic
Material Application
Metal
Miter Angle Range
45 Degrees Left to 45 Degrees Right
Round Cutting Capacity - Horizontal
10 in
Current
14.0/7.0 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Combination Horizontal/Vertical, Band Saw Operation Semi-Automatic, Voltage 115V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 8 in x 5 1/2 in, Throat Depth - Vertical 12 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 64 to 247 SFPM, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Number of Speed Settings 3, Material Application Metal, Blade Length 10 ft, Max. Blade Width 1/32 in, Cutting Capacity Square 8 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.