Zoro Homepage

Mitering Horizontal Band Saw, 5.4 Amps AC, 60 Hz

  • Mfr # MBS-1018-3

  • Zoro # G7685758


product price: $11,974.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
10" x 17"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230/460V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS-1018-3
Zoro #
G7685758
UPC #
731325513530
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
10"
Max. Blade Length
144 in
Overall Height
44 1/2 in
Table Dimensions
17 1/2 in x 7 5/8 in
Overall Depth
84 39/64 in
Blade Wheels Dia.
14.25 in
Max. Blade Width
1/32 in
Overall Width
41 3/4 in
Blade Thickness
0.032 in
Blade Length
12 ft

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in x 17 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 50 to 275 SFPM, Miter Angle Range 60 Degrees Left to 45 Degrees Right, Number of Speed Settings 4, Material Application Metal, Blade Length 12 ft, Max. Blade Width 1/32 in, Cutting Capacity Square 10 in, Power Source Corded, Blade Thickness 0.032 in, Blade Wheels Dia. 14.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.