Zoro Homepage

Pedestal Stand, For Bench Grinders

  • Mfr # 577172

  • Zoro # G4793135


product price: $268.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Jet Bench Grinders
Construction
Heavy-Duty Cast Iron
Length (In.)
31"
Table Size (In.)
11" x 9-7/8"
Base Size (In.)
11 x 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577172
Zoro #
G4793135
UPC #
731325516807
Country of Origin
China

Dimensions

Length (In.)
31"
Table Size (In.)
11" x 9-7/8"
Base Size (In.)
11 x 10
Dia. (In.)
2-1/4
Height (In.)
51"
Overall Height
31 in
Overall Dia.
21 in

Details

Item
Bench Grinder Stand
For Use With
All Jet Bench Grinders
Construction
Heavy-Duty Cast Iron
Features
Wide Stance Base Gives you a Stable Grinder Workstation
Application
Support Bench Grinders
Body Material
Cast Iron
Compatible with Product Type
Bench Grinders
Adjustable
Adjustable
Compatible Product Type
Bench Grinders

Description

Bench Grinder Stand, Compatible with Product Type Bench Grinders, Overall Height 31 in, Adjustable, Application Support Bench Grinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.