Zoro Homepage

Pipe Jaws, Steel

  • Mfr # 28812-010

  • Zoro # G509170157


product price: $31.85
/ea

Key Features

For Use With Mfr. Model Number
865M
Includes
Screws
Material
Steel
Compatible with Series
Mechanics Pro
Compatible with Manufacturer Model Number
865M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28812-010
Zoro #
G509170157
UPC #
731325767964
Country of Origin
China

Dimensions

For Vise Jaw Width
1 in

Details

Item
Pipe Jaws
For Use With Mfr. Model Number
865M
Includes
Screws
Material
Steel
Compatible with Series
Mechanics Pro
Compatible with Manufacturer Model Number
865M
Compatible with Brand
Wilton
Compatible Manufacturer Part Number
865M
Compatible Manufacturer Model Number
865M
Compatible with Manufacturer Model No.
865M
Compatible with Mfr. Model No.
865M
For Use with Mfr Model Number
865M
Compatible Pump Manufacturer Part Number
865M
Compatible Mfr. Model Number
865M

Description

Pipe Jaws, Product Type Pipe Jaws, For Vise Jaw Width 1 in, Material Steel, Compatible with Brand Wilton, Compatible with Manufacturer Model Number 865M, Compatible with Series Mechanics Pro, Includes Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.