Zoro Homepage

Planer/Molder Combo, 1-1/2 HP, 15 A

  • Mfr # 708524

  • Zoro # G9816904


product price: $2,280.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Cutting Width (In.)
13 in
Overall Width (In.)
24 in
Cuts per Minute
13,500
Motor HP
1 1/2 hp
Features
Cast Iron Table and Base Provide Strength and Reduce Vibration During Use, Four Precision ground Column Design Feature Adds Stability When Raising and Lowering the Table, Three Cutter Head Design Produces A Superior Finish in Either Application, Two Speed Gear Box Has Feed Rates Set for Optimum Planning and Molding Results, Molding Cutter Head Accommodates Over 40 Standard Molding Cutter Sets, Most 2 in Or Smaller Heads Can Be installed without Removing the Planning Knives To Save You Set up Time, indeed and Outfeed Rollers Are Adjustable and Rubber coated To Support Your Work Piece without Marring the Wood, Top mounted Height Adjustment Handle Is Easy To Use for Quick Table Height Changes, Totally Enclosed Fan cooled 1 1/2 hp Motor Uses Two Matched V belts To Deliver Smooth, Consistent Power To the Cutter Head, Exclusive Angled 4 in Dust Port Keeps the Dust Hose Out Of the Way While Providing Efficient Chip and Dust Removal, Built in Lockable Casters Add Support and Stability To Machine While in Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708524
Zoro #
G9816904
UPC #
731325424379
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Width (In.)
13 in
Overall Width (In.)
24 in
Depth of Cut (In.)
1/16 in
Cutting Thickness (In.)
6 1/8 in
Overall Height (In.)
43 1/2 in
Overall Depth (In.)
36 1/2 in
Head Diameter
2 9/16 in
Dust Port Diameter
4 in
Blade Length
13 1/16 in
Overall Width
24 in
Blade Width
1/8 in
Blade Thickness
5/8 in
Overall Depth
36 1/2 in
Jointer Depth of Cut
1/16 in
Maximum Material Width
13 in
Maximum Planer Depth of Cut
1/16 in
Overall Height
43 1/2 in
Maximum Material Height
6 1/8 in

Details

Item
Planer/Molder Combo
Cuts per Minute
13,500
Motor HP
1 1/2 hp
Features
Cast Iron Table and Base Provide Strength and Reduce Vibration During Use, Four Precision ground Column Design Feature Adds Stability When Raising and Lowering the Table, Three Cutter Head Design Produces A Superior Finish in Either Application, Two Speed Gear Box Has Feed Rates Set for Optimum Planning and Molding Results, Molding Cutter Head Accommodates Over 40 Standard Molding Cutter Sets, Most 2 in Or Smaller Heads Can Be installed without Removing the Planning Knives To Save You Set up Time, indeed and Outfeed Rollers Are Adjustable and Rubber coated To Support Your Work Piece without Marring the Wood, Top mounted Height Adjustment Handle Is Easy To Use for Quick Table Height Changes, Totally Enclosed Fan cooled 1 1/2 hp Motor Uses Two Matched V belts To Deliver Smooth, Consistent Power To the Cutter Head, Exclusive Angled 4 in Dust Port Keeps the Dust Hose Out Of the Way While Providing Efficient Chip and Dust Removal, Built in Lockable Casters Add Support and Stability To Machine While in Use
Corded/Cordless
Corded
Feed Rates (FPM)
10/20
Amps
15
Corded/Banded
Corded
Speed
4,500 RPM
Construction
Cast iron
No Load RPM
4,500 RPM
Voltage
115/230V AC
Power Source
Corded
Material
Cast Iron
Planer Feed Rate
20 fpm
Cutter Type
Straight Blade
Kit Contents
Bare Tool
Number of Blades
3
Molding Feed Rate
10 fpm
Cutter Speed
4,500 RPM
Current
7.5 A, 15 A
Minimum Airflow for Dust Collection
350 cfm
Tool Weight
225 lb
Plug Type
Three-Prong
Phase
Single-Phase
Horsepower
1.5 hp
Jointer/Planer Type
Floor Standing

Description

Planer/Molder Combo, Jointer/Planer Type Floor Standing, Power Source Corded, Voltage 115/230V AC, Phase Single-Phase, Horsepower 1.5 hp, Maximum Material Width 13 in, Maximum Material Height 6 1/8 in, Planer Feed Rate 20 fpm, Molding Feed Rate 10 fpm, Cutter Type Straight Blade, Jointer Depth of Cut 1/16 in, Maximum Planer Depth of Cut 1/16 in, Tool Weight 225 lb, Number of Blades 3, Kit Contents Bare Tool, Blade Length 13 1/16 in, Blade Thickness 5/8 in, Blade Width 1/8 in, Current 7.5 A, 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.