Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic R8 Flux Chipper, 4000Bpm

  • Mfr # JAT-820

  • Zoro # G4287197


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
4,000 bpm
Stroke Length
7/8 in
Includes
Wide Angle Chisel
Overall Length
13 1/8 in
Features
Heat-Treated Barrels and Pistons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAT-820
Zoro #
G4287197
UPC #
662755109645
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
7/8 in
Overall Length
13 1/8 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT
Min. Hose Size
3/8 in

Details

Item
Pneumatic R8 Flux Chipper,4000Bpm
Blows per Minute
4,000 bpm
Includes
Wide Angle Chisel
Features
Heat-Treated Barrels and Pistons
Duty
Medium Duty
Lock-On Switch
Yes
Throttle Type
Lever
Sound Level
101 dB
Accessory Free Tool Change
Yes
Standards
CE Certified
Air Consumption
4 cfm
Number of Pieces
1
Air Pressure
90 psi
Housing Material
Steel
Series
JAT
Air Inlet Type
NPT
Power Source
Air Powered
Vibration Level
14.5 m/sq sec
Material Application
Wood, Plastics, Metals
Tool Weight
3.81 lb

Description

Pneumatic R8 Flux Chipper,4000Bpm, Duty Medium Duty, Stroke Length 7/8 in, Air Inlet Size 1/4 in NPT, Blows per Minute 4,000 bpm, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 4 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Material Application Wood, Plastics, Metals, Accessory Free Tool Change Yes, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.