Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic R8 Impact Wrench, 1/2 In.

  • Mfr # JAT-104

  • Zoro # G4287075


product price: $234.89
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
9,000 rpm
Air Inlet
3/8" NPT
Handle Type
Ergonomic Grip
Min. Hose Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAT-104
Zoro #
G4287075
UPC #
731325354058
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2"
Min. Hose Size
3/8"

Details

Item
Pneumatic R8 Impact Wrench,1/2"
Free Speed
9,000 rpm
Air Inlet
3/8" NPT
Handle Type
Ergonomic Grip
Blows per Minute
1300
Torque Range
50 to 700 ft.-lb.
Max. Bolt Capacity
9/16"
Duty
Heavy Duty
Max. Torque
900 ft.-lb.

Description

Pneumatic R8 Impact Wrench,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.