Zoro Homepage

Pneumatic Right Angle Die Grinder, 1/4In

  • Mfr # 505415

  • Zoro # G4287416


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/8 in
Air Inlet
1/4 in
Horsepower
0.3 hp
Free Speed
20,000 rpm
Max. Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505415
Zoro #
G4287416
UPC #
731325354157
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in

Description

Pneumatic Right Angle Die Grinder,1/4 In., Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Right Angle, Max. Speed 20,000 RPM, Air Inlet 1/4 in, Safety Features Lock-Off Switch, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.