Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm

  • Mfr # JAT-403

  • Zoro # G4287431


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/8 in
Air Inlet
1/4 in
Horsepower
0.3 hp
Free Speed
22,000 rpm
Max. Speed
22,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAT-403
Zoro #
G4287431
UPC #
731325354133
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in

Details

Item
Pneumatic Right Angle Die Grinder,1/4"
Air Inlet
1/4 in
Horsepower
0.3 hp
Free Speed
22,000 rpm
Max. Speed
22,000 RPM
Grinder Type
Right Angle
Collet
1/4"
Bearing Type
Ball
Tool Weight
1.3 lb
Grinder Orientation
Right Angle
Handle Type
In-Line
Lock-Off Switch
Yes
Accessory Free Tool Change
No
Vibration Level
1.2 m/sq sec
Features
Mini, Compact Body Design is Perfect for Tight Jobs
Air Pressure
90 psi
Exhaust Location
Rear
Power Source
Air Powered
Safety Features
Safety Lock
Series
JAT
Air Consumption
3 cfm
Switch Type
Lever
Application
Deburring; Polishing; Grinding; Surface Preparation
Number of Speed Settings
Continuous

Description

Pneumatic Right Angle Die Grinder,1/4 In., Horsepower 0 hp, Collet Size 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Max. Speed 22,000 RPM, Air Inlet 1/4 in, Safety Features Safety Lock, Lock-Off Switch, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.