Zoro Homepage
This item is Discontinued.
Jet R12 JAT-501 MINI SPRAY GUN HVLP 505501

R12 JAT-501 MINI SPRAY GUN HVLP (Discontinued)

  • Mfr # 505501
  • Zoro # G903468058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505501
Zoro #
G903468058
UPC #
731325354706
Country of Origin
Taiwan, Province of China

Dimensions

Nozzle Size
1 mm
Pattern Size
140 mm

Details

Air Consumption
3.8 CFM
Cup Capacity
125 cc
Air Inlet
44930 NPT
Fluid Delivery Speed
90 cc/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.