This item is Discontinued.

Jet Radial Floor Drill Press, Belt Drive, 2 1/2 to 5 hp, 230 V, 48 in Swing, 12 Speed 320036

Radial Floor Drill Press, Belt Drive, 2 1/2 to 5 hp, 230 V, 48 in Swing, 12 Speed (Discontinued)

  • Mfr # 320036
  • Zoro # G9924257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320036
Zoro #
G9924257
UPC #
662756093547
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
Not Included
Column Dia.
11 13/16 in
Quill Dia.
8 1/4 in
Overall Width
39 in
Table Slot Size
3/4 in
Base Size
67-3/4 in x 28 in
Overall Height
89 in
Overall Depth
80 in
Table Length
25 in
Base Length
67 3/4 in
Quill Diameter
8 1/4 in
Base Width
28 in
Column Diameter
11 13/16 in
Maximum Spindle-to-Base Height
54 in
Maximum Overall Height
89 in
Table Width
20 1/2 in
Radial Arm Length
4 ft
Base Height
7 in
Overall Length
80 in

Details

Drill Press Product Grouping
General Purpose Drill Presses
Item
Radial Floor Drill Press
Drive Type
Geared Head
Swing
6 3/8 in
Voltage
230/460V AC
Motor HP
2 1/2 to 5 hp
Number of Speeds
12
Capacity Steel
1 7/8 in
Spindle Speed
44 to 1500 rpm
Capacity Cast Iron
2 5/16 in
Table Work Surface
25 in x 20-1/2 in x 16-5/16 in
Drilling Capacity Wood
Not Specified
Spindle to Table
35 in
Power Down Feed Included
Yes
Corded/Cordless
Corded
Amps AC
18.0
Phase
Three-Phase
Number of T-Slots
3
Spindle Taper
4MT
Hz
60
Spindle Travel
9 7/8 in
Corded/Banded
Corded
Max. Spindle To Base
54 in
Application
Boring, Drilling, Tapping
Tool Weight
4,520 lb
Tapping Capacity in Steel
1 in
Speed Control
Variable
Minimum Spindle Speed
44 RPM
Drilling Capacity in Steel
1 7/8 in
Horsepower
2 1/2 to 5 hp
Tapping Compatible
Yes
Radial Arm
Yes
Drill Press Application
Drilling, Tapping
Nominal Voltage
230/460V AC
Drilling Capacity in Cast Iron
2 5/16 in
Table Shape
Rectangular
Spindle Speed Range
44 RPM - 1,500 RPM
Power Source
Corded
Speed Adjustment
Gear Head
Maximum Spindle Speed
1,500 RPM
Drilling Capacity in Stainless Steel
1 3/16 in
Motor Voltage
230/460V AC ; Three-Phase
Guard Included
No
Reversible
Yes
Tapping Capacity in Stainless Steel
21/32 in
Speed Range
44 to 1,500 RPM
Current
12.9/17.6 A
Coolant System
Yes
Primary Material Application
Metal
Drill Press Type
Floor Stand
Drilling Capacity in Wood
2 5/16 in
Spindle-to-Column Distance
13 3/8 in to 46 in
Table Slot
Yes
Number of Spindle Speeds
12

Description

Radial Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Drilling, Tapping, Speed Control Variable, Speed Adjustment Gear Head, Swing 6 3/8 in, Spindle-to-Column Distance 13 3/8 in to 46 in, Horsepower 2 1/2 to 5 hp, Voltage 230/460V AC, Spindle Taper 4MT, Number of Speeds 12, Guard Included No, Coolant System Yes, Quill Diameter 8 1/4 in, Tapping Capacity in Steel 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.