Zoro Homepage

Ready-to-Wrap, 18", 60 Grit

  • Mfr # 60-18060

  • Zoro # G1659581


product price: $45.55
/ea

Key Features

Overall Length
18 in
Abrasive Material
Aluminum Oxide
Backing Material
Sand Paper
Material
Aluminum Oxide
Product Type
Ready-to-Wrap Sandpaper 60 Grit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-18060
Zoro #
G1659581
UPC #
731325694543
Country of Origin
United States

Dimensions

Overall Length
18 in

Details

Item
Ready-to-Wrap
Abrasive Material
Aluminum Oxide
Grit
60
Backing Material
Sand Paper
Material
Aluminum Oxide
Product Type
Ready-to-Wrap Sandpaper 60 Grit
Abrasive Type
Open Coat

Description

Ready-to-Wrap,18 In.,60 Grit, Product Type Ready-to-Wrap Sandpaper 60 Grit, Material Aluminum Oxide, Overall Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.