Zoro Homepage

Repl On/Off Switch, 3 in, For JSG-6DC

  • Mfr # 994503

  • Zoro # G7573097


product price: $99.35
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. JSG-6DC Benchtop Belt/Disc Sander
Features
Red and Green Rocker Switch
Size
4 1/4 in x 2 1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994503
Zoro #
G7573097
UPC #
662755799341
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 1/4 in x 2 1/2 in

Details

Item
Replacement On/Off Switch
For Use With
Mfr. No. JSG-6DC Benchtop Belt/Disc Sander
Features
Red and Green Rocker Switch
Material
Plastic

Description

Replacement On/Off Switch, Size 4 1/4 in x 2 1/2 in, Features Red and Green Rocker Switch, For Use With Mfr. No. JSG-6DC Benchtop Belt/Disc Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.