Zoro Homepage

Replacement Head for RCB-16N

  • Mfr # RCH-26

  • Zoro # G1659520


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Bend Angle (Deg.)
0 to 135 Degrees
Width
33 in
Height
44 in
Length
96 in
Beam Adjustment
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCH-26
Zoro #
G1659520
UPC #
731325393385
Country of Origin
China

Dimensions

Width
33 in
Height
44 in
Length
96 in
Maximum Box Depth
6 in

Details

Item
Replacement Head for RCB-16N
Bend Angle (Deg.)
0 to 135 Degrees
Beam Adjustment
1 in
Input Power
Manual

Description

Replacement Head for RCB-16N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.