Zoro Homepage

S90-50-10, 1/2 Ton 10ft Lift

  • Mfr # 101900

  • Zoro # G316182268


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Housing Width
16 in
Housing Depth
10 in
Housing Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101900
Zoro #
G316182268
UPC #
731325218794
Country of Origin
China

Dimensions

Housing Width
16 in
Housing Depth
10 in
Housing Length
12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.