Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Sleeves, 1-1/2x5-1/2IN, 60G, PK4

  • Mfr # 575921

  • Zoro # G0610377


product price: $30.35
/pk 4, $7.59/ea

Key Features

Diameter
1 1/2 in
Number of Pieces
4
Product Type
Sanding Sleeve 60 Grit
Overall Diameter
1 1/2 in
Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575921
Zoro #
G0610377
UPC #
662755477539
Country of Origin
United States

Dimensions

Diameter
1 1/2 in
Overall Diameter
1 1/2 in
Overall Length
5 1/2 in

Details

Item
Sanding Sleeves,1-1/2x5-1/2IN,60Grit
Number of Pieces
4
Product Type
Sanding Sleeve 60 Grit
Material
Aluminum Oxide

Description

Sanding Sleeves,1-1/2x5-1/2IN,60Grit, Product Type Sanding Sleeve 60 Grit, Material Aluminum Oxide, Number of Pieces 4, Overall Diameter 1 1/2 in, Overall Length 5 1/2 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.