Zoro Homepage

Sanding Sleeves, 1/2INx6IN, 60 Grit, PK4

  • Mfr # 575901

  • Zoro # G0610331


product price: $22.79
/pk 4, $5.70/ea

Key Features

Diameter
1/2 in
Number of Pieces
4
Product Type
Sanding Sleeve 60 Grit
Overall Length
6 in
Overall Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575901
Zoro #
G0610331
UPC #
662755477324
Country of Origin
United States

Dimensions

Diameter
1/2 in
Overall Length
6 in
Overall Diameter
1/2 in

Details

Item
Sanding Sleeves,1/2INx6IN,60 Grit
Number of Pieces
4
Product Type
Sanding Sleeve 60 Grit
Material
Aluminum Oxide

Description

Sanding Sleeves,1/2INx6IN,60 Grit, Product Type Sanding Sleeve 60 Grit, Material Aluminum Oxide, Number of Pieces 4, Overall Diameter 1/2 in, Overall Length 6 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.