Zoro Homepage

Socket Set Screw, 5/16-18x5/16

  • Mfr # TS-0270021

  • Zoro # G3666437


product price: $8.29
/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
5/16"-18
Overall Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-0270021
Zoro #
G3666437
UPC #
19907148463
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Overall Length
5/16 in

Details

System of Measurement
Inch
Drive Type
Torx
Item
Set Screw

Description

Socket Set Screw,5/16-18x5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.