Zoro Homepage

Table Saw, 10 in Dia, 3450 RPM

  • Mfr # JPS-10

  • Zoro # G815866317


product price: $3,566.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Current
7.4 A
Voltage
115 V AC
Standards
CSA Certified
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPS-10
Zoro #
G815866317
UPC #
731325727494
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Size
5/8 in
Cutting Depth at 45 Degrees - Maximum
2 1/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Dust Collection Port Size
4 in
Table Length
20 in
Table Width
27 in
Cutting Width Left of Blade - Maximum
13 1/2 in
Blade Diameter
10 in
Cutting Width Right of Blade - Maximum
52 in

Description

Table Saw, Power Source Corded, Current 7.4 A, Horsepower 1.7 hp, Arbor Size 5/8 in, Arbor Shape Round, Stand Type Fixed, Table Width 27 in, Table Length 20 in, Blade Setback from Table Front 8 13/16 in, Dust Collection Port Size 4 in, Voltage 115 V AC, Phase Single-Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.