Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Saw, 10 in Dia, 4000 RPM

  • Mfr # JPS-10

  • Zoro # G515866358


product price: $2,950.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified
Power Source
Corded
Current
14.8 A
Arbor Size
5/8 in
Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPS-10
Zoro #
G515866358
UPC #
731325727487
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Size
5/8 in
Table Length
20 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Cutting Width Right of Blade - Maximum
30 in
Dust Collection Port Size
4 in
Blade Diameter
10 in
Cutting Width Left of Blade - Maximum
13 1/2 in
Table Width
27 in
Cutting Depth at 45 Degrees - Maximum
2 1/8 in

Details

Standards
CSA Certified
Power Source
Corded
Item
Table Saw
Current
14.8 A
Voltage
115 V AC
Phase
Single-Phase
Features
Convenient, Improved Dust Shroud Around Blade for Greater Dust Collection, Innovative Single Belt Design for Easier Belt Tensioning and Reduced Vibration, Instead of the Motor, Low Profile Riving Knife Included, Magnetic Paddle Switch for the Safest Operation Possible, Motor Reset Switch Conveniently Relocated to the Power Switch, Newly Designed Arbor Lock to Change Blades Quickly and Easily, On Board Storage for All Included Accessories, Quick Release Riving Knife for Hassle Free Riving Knife Changes, Redesigned Guard for Better Protection and Ease of Use
Bevel Angle - Minimum
0 Degrees
Horsepower
1.7 hp
Blade Speed - Maximum
4,000 RPM
Stand Type
Fixed
Includes Dust Management
Dust Management Included
Arbor Shape
Round
Includes Automatic Blade Safety Retraction
No Automatic Blade Safety Retraction
Blade Setback from Table Front
8 13/16 in
Bevel Angle - Maximum
45 Degrees
Tool Series
PROSHOP

Description

Table Saw, Power Source Corded, Current 14.8 A, Horsepower 1.7 hp, Arbor Size 5/8 in, Arbor Shape Round, Stand Type Fixed, Table Width 27 in, Table Length 20 in, Blade Setback from Table Front 8 13/16 in, Dust Collection Port Size 4 in, Voltage 115 V AC, Phase Single-Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.