Zoro Homepage

Table Saw, 10 in Dia, 4300 RPM

  • Mfr # XACTA

  • Zoro # G215866405


product price: $6,457.99
/ea
Free Shipping & Returns

Key Features

Voltage
230 V AC
Current
18 A
Phase
Single-Phase
Arbor Size
5/8 in
Features
Chip-Resistant Finish, Deluxe Miter Gauge with Adjustable Positive Stops and Large Soft Grip Handles Provides Large Crosscutting Capacity and Accurate Miters, Even at 45 Degrees Tilt, Heavy-Duty Chrome Plated Handwheels Contribute to Smooth Trunnion/Arbor Movement, Hinged Motor Cover on Cabinet Gives Quick Access to the Motor and Belts, Independent Leaf Safety Guard Protects Operator from Blade While Cutting, Left and Right Cast Iron Extension Wings, Powder Coated Paint for a Long-Lasting, Precision Ground High Luster Cast Iron Table Tops with Front Edge Bevel for Hassle-Free Workpiece Positioning, Rail-Mounted Magnetic Switch is Easy to Reach and Provides Overload Protection, Wide Stance Heavy-Duty Trunnion for Stability and Smooth Blade Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACTA
Zoro #
G215866405
UPC #
662755941061
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Size
5/8 in
Table Width
20 in
Table Length
29 in
Dust Collection Port Size
4 in
Cutting Width Right of Blade - Maximum
30 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Table Width with Extension
42 in
Table Height
34 in
Cutting Depth at 45 Degrees - Maximum
2 1/8 in
Blade Diameter
10 in

Details

Voltage
230 V AC
Current
18 A
Item
Table Saw
Phase
Single-Phase
Features
Chip-Resistant Finish, Deluxe Miter Gauge with Adjustable Positive Stops and Large Soft Grip Handles Provides Large Crosscutting Capacity and Accurate Miters, Even at 45 Degrees Tilt, Heavy-Duty Chrome Plated Handwheels Contribute to Smooth Trunnion/Arbor Movement, Hinged Motor Cover on Cabinet Gives Quick Access to the Motor and Belts, Independent Leaf Safety Guard Protects Operator from Blade While Cutting, Left and Right Cast Iron Extension Wings, Powder Coated Paint for a Long-Lasting, Precision Ground High Luster Cast Iron Table Tops with Front Edge Bevel for Hassle-Free Workpiece Positioning, Rail-Mounted Magnetic Switch is Easy to Reach and Provides Overload Protection, Wide Stance Heavy-Duty Trunnion for Stability and Smooth Blade Positioning
Power Source
Corded
Includes Table Extension
Table Extension Included
Blade Speed - Maximum
4,300 RPM
Arbor Shape
Round
Stand Type
Fixed
Table Saw Type
Cabinet
Blade Setback from Table Front
10 in
Includes Automatic Blade Safety Retraction
No Automatic Blade Safety Retraction
Horsepower
5 hp
Includes Dust Management
Dust Management Included
Tool Series
XACTA

Description

Table Saw, Power Source Corded, Current 18 A, Horsepower 5 hp, Arbor Size 5/8 in, Arbor Shape Round, Table Saw Type Cabinet, Stand Type Fixed, Table Height 34 in, Table Width 20 in, Table Width with Extension 42 in, Table Length 29 in, Blade Setback from Table Front 10 in, Dust Collection Port Size 4 in, Voltage 230 V AC, Phase Single-Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.