Zoro Homepage
This item is Discontinued.
No Product Image Available

Table Saw, 10 in Dia, 4300 RPM (Discontinued)

  • Mfr # XACTA
  • Zoro # G915866279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACTA
Zoro #
G915866279
UPC #
662755941047
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Table Width with Extension
42 in
Blade Diameter
10 in
Cutting Width Right of Blade - Maximum
30 in
Cutting Depth at 45 Degrees - Maximum
2 1/8 in
Table Height
34 in
Table Width
20 in
Dust Collection Port Size
4 in
Table Length
29 in

Description

Table Saw, Power Source Corded, Current 14.5 A, Horsepower 3 hp, Arbor Size 5/8 in, Arbor Shape Round, Table Saw Type Cabinet, Stand Type Fixed, Table Height 34 in, Table Width 20 in, Table Width with Extension 42 in, Table Length 29 in, Blade Setback from Table Front 10 in, Dust Collection Port Size 4 in, Voltage 230 V AC, Phase Single-Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.