Zoro Homepage

Table Saw, 3HP, 1PH

  • Mfr # 708675PK

  • Zoro # G9878863


product price: $4,124.00
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Blade Dia.
10 in
Max. Cut Width Right of Blade
4 1/5 ft
Voltage
230 V AC
Bevel Angle Range
0 Degrees to 45 Degrees Left
Max. Cutting Depth @ 0 Deg.
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708675PK
Zoro #
G9878863
UPC #
19907632009
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Max. Cut Width Right of Blade
4 1/5 ft
Max. Cutting Depth @ 0 Deg.
2 1/8 in
Max. Cutting Depth @ 45 Deg.
3 in
Overall Width
36 in
Exhaust Port Size
4 in
Depth of Cut @ 45 Deg.
2-1/8"
Depth of Cut @ 90 Deg.
3"
Overall Depth
65 in
Arbor Size
5/8 in
Overall Height
72 in
Table Width
20 in
Table Width with Extension
42 in
Max. Cut Width Left of Blade
13 in
Table Length
29 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Cutting Width Right of Blade - Maximum
4 3/16 ft
Blade Diameter
10 in
Cutting Width Left of Blade - Maximum
13 in
Cutting Depth at 45 Degrees - Maximum
3 in

Description

Table Saw, Power Source Corded, Series 708675, Blade Dia. 10 in, Max. Blade Speed 4,300 RPM, Current 14.5 A, Horsepower 3 hp, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 3 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 4 1/5 ft, Max. Cut Width Left of Blade 13 in, Table Width 20 in, Table Width with Extension 42 in, Table Length 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.