Zoro Homepage

Resin Utility Cart w/ 550 lb. Capacity; 31" x 17"

  • Mfr # 140018

  • Zoro # G902540809


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33-1/2 in
Load Capacity
550 lbs
Handle Height
33 in
Distance Between Shelves
19-1/2 in
Caster Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140018
Zoro #
G902540809
UPC #
662756000000
Country of Origin
China

Dimensions

Overall Height
33-1/2 in
Handle Height
33 in
Caster Wheel Dia.
5 in
Caster Size
5 inx 1 in
Top Shelf Height
33-1/2 in

Details

Load Capacity
550 lbs
Distance Between Shelves
19-1/2 in

Description

JETĀ® Utility Service Carts are designed for quick transportation of large, heavy items in the industrial workplace. Heavy-duty resin construction resists dents, chips and rust. JET Service Carts are built for reliability and durability increasing efficiency and production output.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.