Zoro Homepage

Universal Base, 600 Lb. Capacity

  • Mfr # 708118

  • Zoro # G8527041


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Type
Mobile Base
Fits
Universal
Weight Capacity (Lb.)
600
Includes
(2) Fixed Casters, (2) Swivel Casters
Characteristics
Quick-Snap Adjustment Allows You to Adjust the Width and Length from 18" x 18" to 24" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708118
Zoro #
G8527041
UPC #
662755469084
Country of Origin
Taiwan, Province of China

Dimensions

Max. Length
24 in
Max. Depth
28 in
Min. Length
18 in
Min. Depth
18 in
Overall Length
28 in

Details

Item
Machine Base
Type
Mobile Base
Fits
Universal
Weight Capacity (Lb.)
600
Includes
(2) Fixed Casters, (2) Swivel Casters
Characteristics
Quick-Snap Adjustment Allows You to Adjust the Width and Length from 18" x 18" to 24" x 24"
Weight Capacity
600 lb
Adjustable
Adjustable
Material - Machining
Steel
Body Material
Steel
Load Capacity
600 lb
Features
Spring-Pin Snap Adjustment Requires No Tools for Easy Assembly, Strong, Two Fixed and Two Swivel Casters Provide Easy Maneuverability, Yet Lightweight Base can Hold Tools upto 600 lb

Description

Machine Base, Weight Capacity 600 lb, Adjustable, Max. Length 24 in, Max. Depth 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.