Zoro Homepage

Var Speed Mill Machine, 3Ph, 3HP, 230/460V

  • Mfr # 690202

  • Zoro # G9879064


product price: $19,785.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Type
Variable Speed R8
Table Size (In.)
9 x 49
Voltage
230/460V
Motor HP
3
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690202
Zoro #
G9879064
UPC #
662755516320
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
9 x 49
Quill Dia. (In.)
3-3/8
Overall Depth
66 in
T-Slot Size (In.)
3, 5/8
Overall Width
63 in
Overall Height
85 in
Quill Dia.
3 3/8 in
Table Length
9 in
Overall Length
63 in
Ram Travel Length
13-3/8 in
Table Width
49 in
Spindle Taper Size
R-8
Spindle Travel Length
5 in
Quill Diameter
3 3/8 in
T-Slot Depth
3/4 in
T-Slot Width
5/8 in
Table Work Surface - Width
49 in
Table Work Surface - Depth
9 in

Details

Type
Variable Speed R8
Voltage
230/460V
Item
Vertical Milling Machine
Motor HP
3
Phase
Three
Longitudinal Travel
34 in
Cross Travel
12 in
Longitudinal Travel (In.)
34.00
Cross Travel (In.)
12
Knee Travel (In.)
14-1/2
Features
Meehanite Castings, Precision bored and honed milling head, Large diameter quill is chromed, High precision Class 7 spindle beardings, Chrome plated motor shaft with lower bearing support, 2 year warranty, 30 point inspection
Spindle to Table (In.)
17-1/2
Spindle Speed (RPM)
60 to 4200
Quill Travel (In.)
5
Head Angle (Deg.)
90
Head Angle Front/Back (Deg.)
45
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Hz
60
Ram Travel (In.)
13-3/8
Max. Table Weight (lbs.)
660
Spindle Taper
R8
Includes
(3) Table Adjustment Handles, 17 mm/19 mm Box Wrench, Can White Touch Up Paint, Coarse Feed Handle, Cross Point Screw Driver #2, Draw Bar, Elevating Crank Handle, Eye Bolt, Flat Blade Screw Driver #2, Flat Way Cover, Handwheel, Hex Key Set (1.5 to 10 mm), Plastic Oil Bottle, Pleated Way Cover
Number of T-Slots
3
Motor Type
Totally Enclosed Fan-Cooled
Left-Hand Head Tilt
90 Degrees
Right-Hand Head Tilt
90 Degrees
Min. Spindle Speed
60 RPM
Number of Spindle Speeds
Variable
Table Load Capacity
660 lb
Max. Spindle to Table Distance
17 1/2 in
Forward Head Tilt
45 Degrees
Max. Spindle To Column Distance
19 in
Horsepower
3 hp
Min. Spindle to Column Distance
4-1/2 in
Min. Spindle to Table Distance
17-1/2 in
Backward Head Tilt Adjustment
45 Degrees
Max. Spindle Speed
4,200 RPM
Digital Readout Included
Acu-Rite 203
Includes Digital Readout
Digital Readout Included
Frequency
60 Hz
Collet Capacity -Minimum
1/8 in
Maximum Spindle Travel
5 in
Drawbar Style
Manual
Maximum Longitudinal Travel
34 in
Head Tilt - Forward
45 Degrees
Spindle to Table Distance
17 1/2 in
Maximum Knee Travel
14 1/2 in
Spindle Speed - Minimum
60 RPM
Maximum Ram Travel
13 3/8 in
Maximum Cross Travel
12 in
Spindle To Column Distance - Maximum
19 in
Spindle Speed - Maximum
4,200 RPM
Head Swivel - Right
90 Degrees
Series
JTM-4VS
Head Tilt - Backward
45 Degrees
Spindle to Column Distance - Minimum
4 1/2 in
Head Swivel - Left
90 Degrees
Manufacturer Warranty
2 yr
Collet Capacity -Maximum
7/8 in

Description

Vertical Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 660 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 34 in, Cross Travel 12 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.