Zoro Homepage

Variable Speed Milling Machine, 3 HP, EVS

  • Mfr # 691500

  • Zoro # G6423755


product price: $21,822.99
/ea
Item requires special delivery charges. A $565.00 per item surcharge will be applied.

Key Features

Type
EVS
Table Size (In.)
9 x 49
Voltage
230V
Motor HP
3
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691500
Zoro #
G6423755
UPC #
731325425451
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
9 x 49
Overall Width
63 in
Overall Height
86 in
T-Slot Size (In.)
5/8
Overall Depth
66 in
Quill Dia. (In.)
3-3/8
Quill Dia.
3 3/8 in
Spindle Taper Size
R-8
Table Length
9 in
Ram Travel Length
15-1/4 in
Table Width
49 in
Overall Length
63 in
Spindle Travel Length
5 in
T-Slot Depth
3/4 in
T-Slot Width
5/8 in
Table Work Surface - Depth
9 in
Table Work Surface - Width
49 in
Quill Diameter
3 3/8 in
Column Width
18 in

Details

Type
EVS
Voltage
230V
Item
Vertical Milling Machine
Motor HP
3
Phase
Three
Longitudinal Travel
36 in
Longitudinal Travel (In.)
36.00
Cross Travel (In.)
12-5/8
Knee Travel (In.)
15-3/4
Spindle Taper
R8
Max. Table Weight (lbs.)
720
Ram Travel (In.)
15-1/4
Spindle Speed (RPM)
60 to 4500
Includes
(3) Table Adjustment Handles, (4) Leveling Pads, 17 mm/19 mm Box Wrench, Chip Tray, Coarse Feed Handle, Cross Point Screw Driver #2, Draw Bar, Electric Box Key, Elevating Crank Handle, Flat Blade Screw Driver #2, Flat Way Cover, Handwheel, Hex Key Set (1.5 to 10 mm), Lifting Ring, Oil Can, Pleated Way Cover
Quill Travel (In.)
5
Hz
60
Head Angle (Deg.)
90
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Spindle to Table (In.)
20-3/4
Number of T-Slots
3
Head Angle Front/Back (Deg.)
45
Features
Jet Designed Certified Meehanite(R) Casting with Enhanced Ribbing Ensures Rigidity and Tolerance Retention, Swing Away Control Box Houses An E-Stop and Puts All Controls At The Operators Fingertips, The Innovative Design of The Machine Base Provides An Easier Solution to Level The Machine Without Raising It Up Off The Floor, Automatic Oiler Releases 3 to 6 CC/CY of Lubrication Every 30 min. for Added Safety, The Heavy-Duty Spindle Break Stops The Spindle and Interrupts The Power, Preventing Accidental Start-Ups, The Electrical Box Has Been Relocated to The Back of The Mill and Houses (2) 115V Outlets for Powered Accessories, CSA/CUS Certified, Class 7 Spindle Bearings Support The Spindle for Maximum Rigidity In Heavy Cutting Applications, Spindle Head Is Internally Cooled Extending Bearing, Belt and Motor Life, Table and Ways are Hardened and Precision Ground for Greater Accuracy, 2 Axis
Motor Type
Totally Enclosed Fan-Cooled
Right-Hand Head Tilt
90 Degrees
Min. Spindle to Column Distance
4-3/4 in
Forward Head Tilt
45 Degrees
Left-Hand Head Tilt
90 Degrees
Horsepower
3 hp
Max. Spindle Speed
4,500 RPM
Min. Spindle to Table Distance
20-3/4 in
Max. Spindle To Column Distance
18-1/8 in
Backward Head Tilt Adjustment
45 Degrees
Table Load Capacity
720 lb
Max. Spindle to Table Distance
20 3/4 in
Min. Spindle Speed
60 RPM
Number of Spindle Speeds
Variable
Maximum Ram Travel
15 1/4 in
Collet Capacity -Maximum
7/8 in
Head Tilt - Forward
45 Degrees
Drawbar Style
Manual
Spindle Speed - Maximum
4,500 RPM
Motor Speed - Maximum
1,720 RPM
Spindle To Column Distance - Maximum
18 1/8 in
Series
JTM-949EVS/230
Standards
CSA/CUS
Maximum Cross Travel
12 5/8 in
Spindle to Table Distance
20 3/4 in
Spindle to Column Distance - Minimum
5 1/4 in
Head Swivel - Left
90 Degrees
Maximum Longitudinal Travel
36 in
Collet Capacity -Minimum
1/8 in
Included Powerfeeds
X-Axis Powerfeed, Y-Axis Powerfeed
Frequency
60 Hz
Head Swivel - Right
90 Degrees
Maximum Knee Travel
15 3/4 in
Sound Level
72 dB
Current
8 A
Head Tilt - Backward
45 Degrees
Maximum Spindle Travel
5 in
Spindle Speed - Minimum
60 RPM
Milling Head Drive
Belt Drive
Manufacturer Warranty
2 yr

Description

Vertical Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 720 lb, Phase Three, Voltage 230V, Longitudinal Travel 36 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.